DBR6023FB70
Appleton Plugs & Receptacles, DBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBR6023FB70

Appleton Plugs & Receptacles, DBR Series

DBR6023FB70

Appleton Plugs & Receptacles, DBR Series
DBR 60A 2W 3P WEST FB 70A
MFG Item Number
DBR6023FB70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DBR Series
Item #
DBR6023FB70
DBR 60A 2W 3P WEST FB 70A

DBR Series Information

DBR 30, 60, 100 and 150 Amp Series Receptacles incorporate your choice of an interlocked circuit breaker or disconnect switch along with explosionproof and dust‑ignitionproof protection. The interlocked circuit breaker provides connect and disconnect operating functions as well as short circuit and thermal time delay overload protection, safeguarding valuable equipment against expensive damage. The interlocked disconnect switch provides safe connection and disconnection.

Specifications

Specifications
Manufacturer Part Number DBR6023FB70
Manufacturer Appleton
Product Series DBR
Family Series Appleton Plugs & Receptacles, DBR Series
Description Explosionproof Pin and Sleeve Receptacle and Circuit Breaker, Constructional Feature Explosionproof, Dust-Ignitionproof, Breaker Voltage Rating 600 VAC, Breaker Current Rating 70 Ampere, Receptacle Voltage Rating 600 VAC, Receptacle Current Rating 60
Connection Type Receptacle
Connection Description Non-Fusible
Current Rating 60 A
Voltage 600 V
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Material Metallic
NEMA Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 9
Approvals UL
Comments Explosionproof, Dust-Ignitionproof, 2 poles and 1 ground wire
Net Weight 0 lbs
Gross Weight 0 lbs