DBR6034EH100
Appleton Plugs & Receptacles, DBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBR6034EH100

Appleton Plugs & Receptacles, DBR Series

DBR6034EH100

Appleton Plugs & Receptacles, DBR Series
DBR 60A 3W 4P WEST EHB 100A
MFG Item Number
DBR6034EH100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DBR Series
Item #
DBR6034EH100
DBR 60A 3W 4P WEST EHB 100A

DBR Series Information

DBR 30, 60, 100 and 150 Amp Series Receptacles incorporate your choice of an interlocked circuit breaker or disconnect switch along with explosionproof and dust‑ignitionproof protection. The interlocked circuit breaker provides connect and disconnect operating functions as well as short circuit and thermal time delay overload protection, safeguarding valuable equipment against expensive damage. The interlocked disconnect switch provides safe connection and disconnection.

Specifications

Specifications
Manufacturer Part Number DBR6034EH100
Manufacturer Appleton
Product Series DBR
Family Series Appleton Plugs & Receptacles, DBR Series
Description Explosionproof Pin and Sleeve Receptacle and Circuit Breaker, Constructional Feature Explosionproof, Dust-Ignitionproof, Breaker Voltage Rating 480 VAC, Breaker Current Rating 100 Ampere, Receptacle Voltage Rating 600 VAC, Receptacle Current Rating 60
Connection Type Receptacle
Connection Description Non-Fusible
Current Rating 60 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Material Metallic
NEMA Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 9
Approvals UL
Comments Explosionproof, Dust-Ignitionproof, 3 poles and 1 ground wire
Net Weight 38.15 lbs
Gross Weight 38.15 lbs