Non‑Standard Cable Bushings, Conduit Adapters, and Other Accessories
Available with Angle or Straight Adapter and Junction Box or Angled Enclosure
Rated 30A to 400A and up to 600VAC/250VDC
Two Optional Control Contacts
Flap Cover or Screw Cover
Russellstoll builds a variety of benefits into one plug, receptacle and interlock system for your application. The MaxGard system: Maximum Safety, Durability and Performance in electrical interconnections. The widest range and toughest construction ‑ safety, durability and performance by design in copper‑free, cast aluminum, epoxy powder coated housings. Built to last, MaxGard interconnections have more than 200 individual voltage polarization options through 600VAC/250VDC, 4P5W with O‑ringed sealed pins, sleeves and interiors.
Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series
Description
Flap Cap Interlocking Circuit Breaker Receptacle, Amperage 400A, Voltage 3 Phase 440V, 3 Poles 4 Wire, Breaker Trip Rating 400A, with 2 Control Contacts
Connection Type
Mechanically Interlocked
Connection Description
Circuit Breaker
Current Rating
400 A
Voltage
440 V
Frequency
50 Hz
Number of Poles
3
Number of Wires
4
Lockout-Tagout
No
Auxiliary Contact
2
Built-In Strain Relief
No
Material
Metallic
Operating Temperature
-40-266 °F
NEMA Rating
NEMA 4X
Approvals
CSA, IEC, UL
Comments
Flap Cap
Net Weight
115 lbs
Gross Weight
115 lbs
Added to cart
DBRF4405400K0
Russellstoll, a T & B Brand Plugs & Receptacles, MaxGard Series