Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBS-90-08-EW-RD Woerner Automation Conveyor Idlers, up to 60 kg standard: 90 kg 8 mm low
MFG Item Number
DBS-90-08-EW-RD
DBS-90-08-EW-RD Woerner Automation Conveyor Idlers, up to 60 kg standard: 90 kg 8 mm low
MFG Item Number
DBS-90-08-EW-RD
This item cannot be canceled or returned
Description
up to 60 kg standard: 90 kg 8 mm low
Specifications
Specifications
| Manufacturer Part Number |
DBS-90-08-EW-RD |
| Manufacturer |
Woerner Automation |
| Family Series |
Woerner Automation Conveyor Idlers |
| Description |
up to 60 kg standard: 90 kg 8 mm low |
| Comments |
Damped, Stopper, Pneumatic |
| Net Weight |
1.07 lbs |
| Gross Weight |
1.07 lbs |
DBS-90-08-EW-RD
Woerner Automation Conveyor Idlers