DBS-90-08-EW
Woerner Automation Conveyor Idlers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBS-90-08-EW Woerner Automation Conveyor Idlers, up to 90 kg 8 mm lowering stroke sin

MFG Item Number
DBS-90-08-EW

DBS-90-08-EW Woerner Automation Conveyor Idlers, up to 90 kg 8 mm lowering stroke sin

MFG Item Number
DBS-90-08-EW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conveyor Idlers, Series
Item #
DBS-90-08-EW
up to 90 kg 8 mm lowering stroke sin

Series Information

Specifications

Specifications
Manufacturer Part Number DBS-90-08-EW
Manufacturer Woerner Automation
Family Series Woerner Automation Conveyor Idlers
Description up to 90 kg 8 mm lowering stroke single-acting steel stop 30 mm damping stroke
Comments Damped, Stopper, Pneumatic
Net Weight 1.08 lbs
Gross Weight 1.08 lbs