Series Information
| Manufacturer Part Number | 1122997 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Encoders |
| Description | Incremental encoders, DBS60, DBS60E-RBCC01024, Mechanical design: Through hollow shaft rear clamping 8 mm, Communication interface: 10 V ... 30 V, TTL, RS-422, Connection type: Male connector, M12, 8-pin, radial, Pulses per revolution: 1,024, Flange typ |
| Resolution (PPR) | 1024 |
| Shaft/Bore Size | 8 mm |
| Shaft Type | Thru-Hollow |
| Output Type | TTL |
| Output Voltage | 10-30 VDC |
| Termination | M12 8 Pin Radial |
| Commutating | Yes |
| Bearings | Ball |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |