Series Information
| Manufacturer Part Number | 1120938 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Encoders |
| Description | Incremental encoders, DBS60, DBS60E-T2EPD1024, Mechanical design: Through hollow shaft Front clamp 8 mm (shaft isolated), Communication interface: 10 V ... 27 V, HTL, Push pull, Connection type: Cable, 8-wire, with male connector, M12, 8-pin, universal, |
| Resolution (PPR) | 1024 |
| Shaft/Bore Size | 8 mm |
| Shaft Type | Thru-Hollow |
| Output Type | HTL, Push-Pull |
| Output Voltage | 10-27 VDC |
| Termination | M12 8 Pin Connector |
| Commutating | Yes |
| Bearings | Ball |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |