DBT72410P
Cynergy3 Components Relays, D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBT72410P

Cynergy3 Components Relays, D Series

DBT72410P

Cynergy3 Components Relays, D Series
Relay, SPNC, 3A, 24VDC
MFG Item Number
DBT72410P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, D Series
Item #
DBT72410P
Relay, SPNC, 3A, 24VDC

D Series Information

  • 10kV or 15kV Isolation
  • Low Contact Resistance versions
  • High Power Switching
  • PCB or Panel Mounting Options
Very high isolation voltages, up to 15kV, are achieved through the use of high vacuum reed switches with either Rhodium or Tungsten contacts and make these relays suitable for high reliability applications such as cardiac defibrillators, test equipment and high voltage power supplies.

Videos

Specifications

Specifications
Manufacturer Part Number DBT72410P
Manufacturer Cynergy3 Components
Product Series D
Family Series Cynergy3 Components Relays, D Series
Description Relay, SPNC, 3A, 24VDC
Coil Voltage 24 VDC
Contacts 1NC
Mounting Panel Mount
Termination Turret
Enclosure Epoxy Sealed
Diode No
Contact Type Tungsten
Current Rating 2 A
Electrostatic Shield No
Coaxial Shield No
Net Weight 0.065 lbs
Gross Weight 0.065 lbs

*Galco is not an authorized distributor for this brand Click here for details.