DBTA3152
Dwyer Instruments Thermometers, DBT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBTA3152

Dwyer Instruments Thermometers, DBT Series

DBTA3152

Dwyer Instruments Thermometers, DBT Series
Bimetal Thermometer Digital Solar
MFG Item Number
DBTA3152
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, DBT Series
Item #
DBTA3152
Bimetal Thermometer Digital Solar

DBT Series Information


Specifications

Specifications
Manufacturer Part Number DBTA3152
Manufacturer Dwyer Instruments
Product Series DBT
Family Series Dwyer Instruments Thermometers, DBT Series
Description Bimetal Thermometer Digital Solar Dual Scale Adjustable Angle
Type Digital
Display LCD
Case Size 3 "
Temp Range -58-158 °F
Accuracy 1 %
Case Material 300 Stainless Steel
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 15 "
Laser Pointer No
Connection 1/2 NPT
Backlight No
Response Time 15 s
Net Weight 0.95 lbs
Gross Weight 0.95 lbs