DBT Series Information
| Manufacturer Part Number | DBTA3181 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | DBT |
| Family Series | Dwyer Instruments Thermometers, DBT Series |
| Description | Bimetal Thermometer Digital Solar Dual Scale Adjustable Angle 3In Dial 18In |
| Type | Digital |
| Display | LCD |
| Case Size | 3 " |
| Temp Range | -58-302 °F |
| Accuracy | 1 % |
| Case Material | 300 Stainless Steel |
| Units | Dual Scale: deg F, deg C |
| Window Composition | Glass |
| Stem Length | 18 " |
| Laser Pointer | No |
| Connection | 1/2 NPT |
| Backlight | No |
| Response Time | 15 s |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |