Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBU17-10E Eaton Fuses, DBU 17.1KV STANDARD SPEED in.Ein.
MFG Item Number
DBU17-10E

DBU17-10E Eaton Fuses, DBU 17.1KV STANDARD SPEED in.Ein.

MFG Item Number
DBU17-10E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
DBU17-10E
DBU 17.1KV STANDARD SPEED in.Ein.

Series Information

Specifications

Specifications
Manufacturer Part Number DBU17-10E
Manufacturer Eaton
Family Series Eaton Fuses
Description DBU 17.1KV STANDARD SPEED in.Ein. EXPULSION FUSE UNIT 10 AMP
Fuse Type Medium Voltage
Current Rating 10 A
AC Voltage 17,100 VAC
Characteristic Expulsion
Trip Indicator No
Net Weight 2.1 lbs
Gross Weight 2.15 lbs