Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBU27-150E Eaton Fuses, DBU 27.0KV STANDARD SPEED in.Ein.
MFG Item Number
DBU27-150E

DBU27-150E Eaton Fuses, DBU 27.0KV STANDARD SPEED in.Ein.

MFG Item Number
DBU27-150E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
DBU27-150E
DBU 27.0KV STANDARD SPEED in.Ein.

Series Information

Specifications

Specifications
Manufacturer Part Number DBU27-150E
Manufacturer Eaton
Family Series Eaton Fuses
Description DBU 27.0KV STANDARD SPEED in.Ein. EXPULSION FUSE UNIT 150 AMP
Fuse Type Medium Voltage
Current Rating 150 A
AC Voltage 27,000 VAC
Characteristic Expulsion
Trip Indicator No
Net Weight 2.4 lbs
Gross Weight 2.46 lbs