Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBU27-80SE Eaton Fuses, DBU 27.0KV SLOW SPEED in.Ein. EXPULSION
MFG Item Number
DBU27-80SE

DBU27-80SE Eaton Fuses, DBU 27.0KV SLOW SPEED in.Ein. EXPULSION

MFG Item Number
DBU27-80SE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
DBU27-80SE
DBU 27.0KV SLOW SPEED in.Ein. EXPULSION

Series Information

Specifications

Specifications
Manufacturer Part Number DBU27-80SE
Manufacturer Eaton
Family Series Eaton Fuses
Description DBU 27.0KV SLOW SPEED in.Ein. EXPULSION FUSE UNIT 80 AMP
Fuse Type Medium Voltage
Current Rating 80 A
AC Voltage 27,000 VAC
Characteristic Expulsion
Trip Indicator No
Net Weight 2.4 lbs
Gross Weight 2.42 lbs