Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBU38-15SE Eaton Fuses, DBU 38.0KV SLOW SPEED in.Ein. EXPULSION
MFG Item Number
DBU38-15SE

DBU38-15SE Eaton Fuses, DBU 38.0KV SLOW SPEED in.Ein. EXPULSION

MFG Item Number
DBU38-15SE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
DBU38-15SE
DBU 38.0KV SLOW SPEED in.Ein. EXPULSION

Series Information

Specifications

Specifications
Manufacturer Part Number DBU38-15SE
Manufacturer Eaton
Family Series Eaton Fuses
Description DBU 38.0KV SLOW SPEED in.Ein. EXPULSION FUSE UNIT 15 AMP
Fuse Type Medium Voltage
Current Rating 15 A
AC Voltage 38,000 VAC
Characteristic Expulsion
Trip Indicator No
Net Weight 1 lb
Gross Weight 1 lb