Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBU38-65K Eaton Fuses, DBU 38.0KV STANDARD SPEED in.Kin.
MFG Item Number
DBU38-65K

DBU38-65K Eaton Fuses, DBU 38.0KV STANDARD SPEED in.Kin.

MFG Item Number
DBU38-65K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
DBU38-65K
DBU 38.0KV STANDARD SPEED in.Kin.

Series Information

Specifications

Specifications
Manufacturer Part Number DBU38-65K
Manufacturer Eaton
Family Series Eaton Fuses
Description DBU 38.0KV STANDARD SPEED in.Kin. EXPULSION FUSE UNIT 65 AMP
Fuse Type Medium Voltage
Current Rating 65 A
AC Voltage 38,000 VAC
Characteristic Expulsion
Trip Indicator No
Net Weight 3 lbs
Gross Weight 3.09 lbs