Series Information
| Manufacturer Part Number | DBU45/75-4 |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Drives |
| Description | Dynamic brake unit 45-75kW/400V Max braking 110A Fan cooled |
| Phase | 3 |
| HP (Variable Torque Rating) | 60 hp |
| Amps (Variable Torque Rating) | 92 A |
| Brake | DC Injection, Flux Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-440 VAC |
| Frequency | 4,000 Hz |
| Frame Size | 7 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 22.05 " |
| Width | 11.1 " |
| Depth | 10.12 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |