Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBV Series
DBV-01
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBV Series
Brass Ball Valve 600 PSI Full Port
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, DBV Series
Brass Ball Valve 600 PSI Full Port
Specifications
Specifications
| Manufacturer Part Number |
DBV-01 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DBV |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBV Series |
| Description |
Brass Ball Valve 600 PSI Full Port 3/8In |
| Material |
Brass |
| Valve Type |
Female Ends |
| Connection |
3/8 " |
| Connection Type |
NPT Female |
| Seat Material |
PTFE |
| Operation Type |
Red Rubber Handle |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
DBV-01
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBV Series