Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBVL Series
DBVL-00
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBVL Series
1/4In Lead-Free Br Ball Valve 600
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, DBVL Series
1/4In Lead-Free Br Ball Valve 600
The Series DBVL & SWBV Brass Ball Valves are economical hand lever ball valves ideal for commercial or industrial use. The valve body, body cap, and stem are made of a quality brass for great durability and compatibility. The seats and stem packing are constructed of PTFE for long lasting service.
Product Applications
Gas or liquid flow control
Specifications
Specifications
Manufacturer Part Number
DBVL-00
Manufacturer
Dwyer Instruments
Product Series
DBVL
Family Series
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBVL Series
Description
1/4In Lead-Free Br Ball Valve 600 PSI Full Port
Material
Brass
Valve Type
Female Ends
Connection
1/4 "
Connection Type
NPT Female
Seat Material
PTFE
Operation Type
Red Rubber Handle
Approvals
EU
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
DBVL-00
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBVL Series