Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBX030-4020 Eaton Braking Resistors, Brake Resistor-30 HP SVX, 480V, 20 Duty
MFG Item Number
DBX030-4020
DBX030-4020 Eaton Braking Resistors, Brake Resistor-30 HP SVX, 480V, 20 Duty
MFG Item Number
DBX030-4020
Description
Braking Resistors, Series
Brake Resistor-30 HP SVX, 480V, 20 Duty
Specifications
Specifications
| Manufacturer Part Number |
DBX030-4020 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton Dynamic braking resistor for 30 HP SVX, 480 V, 20 duty |
| Drive Type (AC/DC) |
AC |
| Nominal Height |
13 " |
| Nominal Width |
28 " |
| Nominal Depth |
5 " |
| Approvals |
UL |
| Comments |
480 V |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
DBX030-4020
Eaton Braking Resistors