DC1 Series Information
| Manufacturer Part Number | DC1-12011NB-A6SCE1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | DC1 |
| Family Series | Eaton Drives, DC1 Series |
| Description | DC1 IP66 240V 1PH IN/3PH OUT 3HP, 10.5A DISCONNECT ENH FW |
| Phase | 1 |
| HP (Constant Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 10.5 A |
| Brake | Dynamic Braking, Flux Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 500 Hz |
| Frame Size | FS2 |
| Protection Rating | IP66 |
| Dynamic Braking | Included |
| Height | 10.12 " |
| Width | 7.4 " |
| Depth | 7.56 " |
| Comments | Enhanced Firmware, SmartWire Capability, Integral Power Switch, FWD/REV Switch and Potentiometer |
| Net Weight | 11.2 lbs |
| Gross Weight | 11.2 lbs |