DC1 Series Information
| Manufacturer Part Number | DC1-12015NB-A20CE1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | DC1 |
| Family Series | Eaton Drives, DC1 Series |
| Description | Eaton PowerXL DC1 series drives, IP20 240V 1PH IN/3PH OUT 5HP, 15A ENH FW |
| Phase | 1 |
| HP (Constant Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 15 A |
| Brake | Dynamic Braking, Flux Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 500 Hz |
| Frame Size | FS3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 10.75 " |
| Width | 5.08 " |
| Depth | 6.89 " |
| Comments | Enhanced Firmware, SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom |
| Net Weight | 6.4 lbs |
| Gross Weight | 6.4 lbs |