DC1 Series Information
| Manufacturer Part Number | DC1-12015NB-A66CE1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | DC1 |
| Family Series | Eaton Drives, DC1 Series |
| Description | Eaton PowerXL DC1 adjustable frequency drive, DC1, IP 66, 240 V, 1 ph, IN/3 PH OUT 5HP, 15 A ,ENH FW |
| Phase | 1 |
| HP (Constant Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 15 A |
| Brake | Dynamic Braking, Flux Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 500 Hz |
| Frame Size | FS3 |
| Protection Rating | IP66 |
| Dynamic Braking | Included |
| Height | 12.2 " |
| Width | 8.27 " |
| Depth | 9.45 " |
| Comments | Enhanced Firmware, SmartWire Capability |
| Net Weight | 13.31 lbs |
| Gross Weight | 16.375 lbs |