Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC1-180-56-FC TECHTOP INDUSTRIES Motors, 1HP 1800RPM 180V DC 56C TEFC ZYT56/05-
MFG Item Number
DC1-180-56-FC
DC1-180-56-FC TECHTOP INDUSTRIES Motors, 1HP 1800RPM 180V DC 56C TEFC ZYT56/05-
MFG Item Number
DC1-180-56-FC
This item cannot be canceled or returned
Description
1HP 1800RPM 180V DC 56C TEFC ZYT56/05-
Specifications
Specifications
| Manufacturer Part Number |
DC1-180-56-FC |
| Manufacturer |
TECHTOP INDUSTRIES |
| Family Series |
TECHTOP INDUSTRIES Motors |
| Description |
1HP 1800RPM 180V DC 56C TEFC ZYT56/05-180 |
| Horsepower |
1 hp |
| Base RPM |
1,800 RPM |
| Frame |
56C |
| Field Voltage |
180 V |
| Current Rating |
Field: 5.2 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Removable Base |
| Service Factor |
1.15 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DC1-180-56-FC
TECHTOP INDUSTRIES Motors