DC1 Series Information
| Manufacturer Part Number | DC1-1D2D3NN-A20CE1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | DC1 |
| Family Series | Eaton Drives, DC1 Series |
| Description | Eaton DC1 variable frequency drive, IP20 115V 1PH IN/240V 3PH OUT 0.5HP, 2.3A ENH FW |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp |
| Amps (Constant Torque Rating) | 2.3 A |
| Brake | Flux Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 110-120 VAC |
| Frequency | 500 Hz |
| Frame Size | FS1 |
| Protection Rating | IP20 |
| Dynamic Braking | Not Available |
| Height | 7.24 " |
| Width | 3.19 " |
| Depth | 4.88 " |
| Comments | Enhanced Firmware, SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom |
| Net Weight | 1.68 lbs |
| Gross Weight | 2.06 lbs |