Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC1-1D4D3NN-A6SOE1 Eaton Drives, VFD DC1 1~115V/3~230V 4.3A 1HP IP66S
MFG Item Number
DC1-1D4D3NN-A6SOE1
DC1-1D4D3NN-A6SOE1 Eaton Drives, VFD DC1 1~115V/3~230V 4.3A 1HP IP66S
MFG Item Number
DC1-1D4D3NN-A6SOE1
This item cannot be canceled or returned
Description
Item #
DC1-1D4D3NN-A6SOE1
VFD DC1 1~115V/3~230V 4.3A 1HP IP66S
Specifications
Specifications
| Manufacturer Part Number |
DC1-1D4D3NN-A6SOE1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton DC1 Variable frequency - drive, 115 V AC, single-phase, 4.3 A, 1 HP, IP66/NEMA 4X, 7-digital display assembly, Local controls, Additional PCB protection, UV resistant, FS1 |
| Phase |
1 |
| HP (Constant Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
4.3 A |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Nominal Input Voltage |
120 VAC |
| AC Voltage |
110 VAC |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DC1-1D4D3NN-A6SOE1
Eaton Drives