DC1-32011NB-A20CE1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DC1-32011NB-A20CE1 Eaton Drives, DC1 Series, Drive, AC, 3HP, 240V, 10.5A, CT, OP
MFG Item Number
DC1-32011NB-A20CE1

DC1-32011NB-A20CE1 Eaton Drives, DC1 Series, Drive, AC, 3HP, 240V, 10.5A, CT, OP

MFG Item Number
DC1-32011NB-A20CE1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DC1 Series
Item #
DC1-32011NB-A20CE1
Drive, AC, 3HP, 240V, 10.5A, CT, OP

DC1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DC1-32011NB-A20CE1
Manufacturer Eaton
Product Series DC1
Family Series Eaton Drives, DC1 Series
Description DC1 IP20 240V 3PH IN/3PH OUT 3HP, 10.5A ENH FW
Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 10.5 A
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 500 Hz
Frame Size FS2
Protection Rating IP20
Dynamic Braking Included
Height 9.09 "
Width 4.21 "
Depth 5.98 "
Comments Enhanced Firmware, SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom
Net Weight 4.6 lbs
Gross Weight 4.6 lbs