Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC1-32046FB-A6SOE1 Eaton, VFD, DC1, 3P/3P230v, 46A, 15HP
MFG Item Number
DC1-32046FB-A6SOE1
DC1-32046FB-A6SOE1 Eaton, VFD, DC1, 3P/3P230v, 46A, 15HP
MFG Item Number
DC1-32046FB-A6SOE1
This item cannot be canceled or returned
Description
Item #
DC1-32046FB-A6SOE1
VFD, DC1, 3P/3P230v, 46A, 15HP
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton |
| Manufacturer Part Number |
DC1-32046FB-A6SOE1 |
| Description |
DC1 Variable frequency - drive, 230 V AC, 3-phase, 46 A, 15 HP, IP66/NEMA 4X, Radio interference suppression filter, Brake chopper, 7-digital display assembly, Local controls, Additional PCB protection, UV resistant, FS4 |
| Net Weight |
20.94 lbs |
| Gross Weight |
25.66 lbs |