Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC1-327D0NN-A66CE1
MFG Item Number
DC1-327D0NN-A66CE1
This item cannot be canceled or returned
Description
Item #
DC1-327D0NN-A66CE1
Specifications
Specifications
| Manufacturer Part Number |
DC1-327D0NN-A66CE1 |
| Manufacturer |
Eaton |
| Product Series |
DC1 |
| Family Series |
Eaton Drives, DC1 Series |
| Description |
Eaton DC-1 drive, IP66 240V 3PH IN/3PH OUT 2HP, 7A ENH FW |
| Phase |
3 |
| HP (Constant Torque Rating) |
2 hp |
| Amps (Constant Torque Rating) |
7 A |
| Brake |
Flux Braking |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 4X |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
Panel |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Frequency |
500 Hz |
| Frame Size |
FS1 |
| Protection Rating |
IP66 |
| Dynamic Braking |
Not Available |
| Height |
9.13 " |
| Width |
6.34 " |
| Depth |
7.24 " |
| Comments |
Enhanced Firmware, SmartWire Capability |
| Net Weight |
6.4 lbs |
| Gross Weight |
6.4 lbs |
DC1-327D0NN-A66CE1
Eaton Drives, DC1 Series