DC1-34014NB-A20CE1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DC1-34014NB-A20CE1 Eaton Drives, DC1 Series, Drive, AC, 7.5HP, 480V, 14.0A, CT,OP
MFG Item Number
DC1-34014NB-A20CE1

DC1-34014NB-A20CE1 Eaton Drives, DC1 Series, Drive, AC, 7.5HP, 480V, 14.0A, CT,OP

MFG Item Number
DC1-34014NB-A20CE1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DC1 Series
Item #
DC1-34014NB-A20CE1
Drive, AC, 7.5HP, 480V, 14.0A, CT,OP

DC1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DC1-34014NB-A20CE1
Manufacturer Eaton
Product Series DC1
Family Series Eaton Drives, DC1 Series
Description DC1 IP20 480V IN/460V OUT 7.5HP, 14A ENH FW
Phase 3
HP (Constant Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 14 A
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 500 Hz
Frame Size FS3
Protection Rating IP20
Dynamic Braking Included
Height 10.75 "
Width 5.08 "
Depth 6.89 "
Comments Enhanced Firmware, SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom
Net Weight 10 lbs
Gross Weight 10 lbs