Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC1-34018FB-A20CE1 Eaton Drives, DC1 Series, DC-1 Drive
MFG Item Number
DC1-34018FB-A20CE1
DC1-34018FB-A20CE1 Eaton Drives, DC1 Series, DC-1 Drive
MFG Item Number
DC1-34018FB-A20CE1
This item cannot be canceled or returned
Description
Item #
DC1-34018FB-A20CE1
Specifications
Specifications
| Manufacturer Part Number |
DC1-34018FB-A20CE1 |
| Manufacturer |
Eaton |
| Product Series |
DC1 |
| Family Series |
Eaton Drives, DC1 Series |
| Description |
Eaton DC1 IP20 480V IN/460V OUT 10HP, 18A, RFI ENH FW |
| Phase |
3 |
| HP (Constant Torque Rating) |
10 hp |
| Amps (Constant Torque Rating) |
18 A |
| Brake |
Dynamic Braking, Flux Braking |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
Panel |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Frequency |
500 Hz |
| Frame Size |
FS3 |
| Protection Rating |
IP20 |
| Dynamic Braking |
Included |
| Height |
10.75 " |
| Width |
5.08 " |
| Depth |
6.89 " |
| Comments |
Enhanced Firmware, SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom |
| Net Weight |
7.1 lbs |
| Gross Weight |
7.1 lbs |
DC1-34018FB-A20CE1
Eaton Drives, DC1 Series