DC1 Series Information
| Manufacturer Part Number | DC1-34018NB-A66CE1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | DC1 |
| Family Series | Eaton Drives, DC1 Series |
| Description | DC1 IP66 480V IN/460V OUT 10HP, 18A ENH FW |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 18 A |
| Brake | Dynamic Braking, Flux Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 500 Hz |
| Frame Size | FS3 |
| Protection Rating | IP66 |
| Dynamic Braking | Included |
| Height | 12.2 " |
| Width | 8.27 " |
| Depth | 9.45 " |
| Comments | Enhanced Firmware, SmartWire Capability |
| Net Weight | 18.3 lbs |
| Gross Weight | 18.3 lbs |