Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC1-344D1FB-A20CE1 Eaton Drives, DC-1 Drive
MFG Item Number
DC1-344D1FB-A20CE1
DC1-344D1FB-A20CE1 Eaton Drives, DC-1 Drive
MFG Item Number
DC1-344D1FB-A20CE1
This item cannot be canceled or returned
Description
Item #
DC1-344D1FB-A20CE1
Specifications
Specifications
| Manufacturer Part Number |
DC1-344D1FB-A20CE1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton DC1 IP20 480V IN/460V OUT 2HP, 4.1A, BR, RFI ENH FW |
| Phase |
3 |
| HP (Constant Torque Rating) |
2 hp |
| Amps (Constant Torque Rating) |
4.1 A |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Protection Rating |
IP20 |
| Net Weight |
2.9 lbs |
| Gross Weight |
2.9 lbs |
DC1-344D1FB-A20CE1
Eaton Drives