DC1-349D5FB-A20CE1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DC1-349D5FB-A20CE1

Eaton Drives, DC1 Series

DC1-349D5FB-A20CE1

Eaton Drives, DC1 Series
DC1 IP20 480V IN/460V OUT 5HP
MFG Item Number
DC1-349D5FB-A20CE1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DC1 Series
Item #
DC1-349D5FB-A20CE1
DC1 IP20 480V IN/460V OUT 5HP

DC1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DC1-349D5FB-A20CE1
Manufacturer Eaton
Product Series DC1
Family Series Eaton Drives, DC1 Series
Description Eaton DC1 IP20 480V IN/460V OUT 5HP, 9.5A, RFI ENH FW
Phase 1
HP (Constant Torque Rating) 5 hp
Amps (Constant Torque Rating) 9.5 A
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 500 Hz
Frame Size FS2
Protection Rating IP20
Dynamic Braking Included
Height 9.09 "
Width 4.21 "
Depth 5.98 "
Comments Enhanced Firmware, SmartWire Capability, Contactor Style Power Wiring, Input Top, Output Bottom
Net Weight 3.69 lbs
Gross Weight 4.195 lbs