Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC1-S24D3NN-A66CE1 Eaton Drives, DC-1 drive
MFG Item Number
DC1-S24D3NN-A66CE1
DC1-S24D3NN-A66CE1 Eaton Drives, DC-1 drive
MFG Item Number
DC1-S24D3NN-A66CE1
This item cannot be canceled or returned
Description
Item #
DC1-S24D3NN-A66CE1
Specifications
Specifications
| Manufacturer Part Number |
DC1-S24D3NN-A66CE1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton DC-1 drive, IP66 240V 1PH IN/1PH OUT 0.5HP, 4.3A ENH FW |
| Phase |
1 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
4.3 A |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DC1-S24D3NN-A66CE1
Eaton Drives