Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC1-S27D0NN-A66CE1 Eaton Drives, Drive, AC, 1HP, 240V,1PH,7.0A,CT,N4X
MFG Item Number
DC1-S27D0NN-A66CE1
DC1-S27D0NN-A66CE1 Eaton Drives, Drive, AC, 1HP, 240V,1PH,7.0A,CT,N4X
MFG Item Number
DC1-S27D0NN-A66CE1
This item cannot be canceled or returned
Description
Item #
DC1-S27D0NN-A66CE1
Drive, AC, 1HP, 240V,1PH,7.0A,CT,N4X
Specifications
Specifications
| Manufacturer Part Number |
DC1-S27D0NN-A66CE1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
DC1 IP66 240V 1PH IN/1PH OUT 1HP, 7A ENH FW |
| Phase |
1 |
| HP (Constant Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
7 A |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DC1-S27D0NN-A66CE1
Eaton Drives