DC100500
Eaton Cable Entries, Deluxe Cord Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DC100500 Eaton Cable Entries, Deluxe Cord Grip Series, StrRel DC Grip 0.50-0.63quot;

MFG Item Number
DC100500

DC100500 Eaton Cable Entries, Deluxe Cord Grip Series, StrRel DC Grip 0.50-0.63quot;

MFG Item Number
DC100500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Deluxe Cord Grip Series
Item #
DC100500
StrRel DC Grip 0.50-0.63quot;

Deluxe Cord Grip Series Information

  • Offered In Single/Double Weave Construction to Help Absorb Direct Pull, to Resist Flexing and Binding and to Eliminate Strain
  • Deluxe Grips Are Suitable for Use in Hazardous Locations per Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2
  • Deluxe Cord Grips Are Woven of Stainless Steel Mesh with an Aluminum Body for Corrosion Resistance
  • Ideal for Food Processing Equipment, Hand Tools, Pendant Stations, Pumps and Compressors
  • For Use Where Cable or Cord Is Exposed to Moisture or Where Frequent Washdown Occurs
Strain relief grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull‑out at the point of termination due to tension. Strain relief grips also distribute train throughout the length of the mesh during bending, prolonging the life of the cable.

Specifications

Specifications
Manufacturer Part Number DC100500
Manufacturer Eaton
Product Series Deluxe Cord Grip
Family Series Eaton Cable Entries, Deluxe Cord Grip Series
Description Eaton support cord grip, Straight, 0.50-0.63quot; cord diameter, 1/2quot; fitting, Male, Stainless Steel Mesh, Aluminum Body, NPT thread, Hazardous/Classified Locations
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.5-0.63 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.225 lbs