Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DC1752 Bryant Electric Grips, Deluxe Cord Series, STR MALE, DCG, 1.75-1.87, 2 W/MESH
DC1752 Bryant Electric Grips, Deluxe Cord Series, STR MALE, DCG, 1.75-1.87, 2 W/MESH
This item cannot be canceled or returned
Description
Grips, Deluxe Cord Series
STR MALE, DCG, 1.75-1.87, 2 W/MESH
Deluxe Cord Series Information
For indoor and Outdoor Environments where Cable or Arc‑of‑Bend Control, Cord is exposed to moisture, splash or washdown, provides pullout from tension, vibration, motion and strain.
Specifications
Specifications
Manufacturer Part Number
DC1752
Manufacturer
Bryant Electric
Product Series
Deluxe Cord
Family Series
Bryant Electric Grips, Deluxe Cord Series
Description
Deluxe Cord Grip, Straight Male, 1.750-1.875, 2 With Mesh
Mounting
Stainless Steel Mesh
Hub Size
2 " NPT
Net Weight
1.1 lbs
Gross Weight
1.1 lbs
DC1752
Bryant Electric Grips, Deluxe Cord Series