DC1DU6L
Altech Circuit Breakers, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DC1DU6L

Altech Circuit Breakers, L Series

DC1DU6L

Altech Circuit Breakers, L Series
CIRCUIT BREAKER, 1-P, 6A/125VDC, D
MFG Item Number
DC1DU6L
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, L Series
Item #
DC1DU6L
CIRCUIT BREAKER, 1-P, 6A/125VDC, D

L Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E305318
  • C, D Trip Characteristics
  • DC Versions Available
The L Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of C and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 240/480Y/277 VAC
  • 0.2 to 63 Amps
  • Finger Safe Terminals
  • Positive Trip Indicator
  • Line/Load Reversible

Videos

Specifications

Specifications
Manufacturer Part Number DC1DU6L
Manufacturer Altech
Product Series L
Family Series Altech Circuit Breakers, L Series
Description CIRCUIT BREAKER, 1-P, 6A/125VDC, D
Poles 1
Current Rating 6 A
Max Voltage 125 VDC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 489
Approvals CE, cULus
Net Weight 0.3119 lbs
Gross Weight 0.3119 lbs
Alternatives
1D6DL
1D6DL
Altech Circuit Breakers, UL Series