DC1ED0
Warrick a Brand of Gems Sensors Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DC1ED0 Warrick a Brand of Gems Sensors Relays, Series DC Direct Current Control

MFG Item Number
DC1ED0

DC1ED0 Warrick a Brand of Gems Sensors Relays, Series DC Direct Current Control

MFG Item Number
DC1ED0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
DC1ED0
Series DC Direct Current Control

Series Information

Specifications

Specifications
Manufacturer Part Number DC1ED0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series DC Direct Current Control
Output Current 5 A
Output Configuration SPDT
Net Weight 0 lbs
Gross Weight 0 lbs