Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC30-12/24-4Q Minarik Drives Drives, Drive
MFG Item Number
DC30-12/24-4Q
DC30-12/24-4Q Minarik Drives Drives, Drive
MFG Item Number
DC30-12/24-4Q
Specifications
Specifications
| Manufacturer Part Number |
DC30-12/24-4Q |
| Manufacturer |
Minarik Drives |
| Family Series |
Minarik Drives Drives |
| Description |
Drive |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.6 lbs |
DC30-12/24-4Q
Minarik Drives Drives