Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
DC30D2
ASI-Automation Systems Interconnect Switches
3 Button High Power Pendant Station,
This item cannot be canceled or returned
Description
3 Button High Power Pendant Station,
Specifications
Specifications
| Manufacturer Part Number |
DC30D2 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
3 Button High Power Pendant Station, 1NO/NC, 4NO/4NC High Current Contacts, 1 Emergency Stop |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
3 |
| Illuminated |
No |
| Color |
Black, Red, White |
| Contact Configuration |
1NO, 1NC |
| Approvals |
CE, EAC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DC30D2
ASI-Automation Systems Interconnect Switches