DC4R4436F
Hammond Manufacturing Enclosures, DC4R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DC4R4436F

Hammond Manufacturing Enclosures, DC4R Series

DC4R4436F

Hammond Manufacturing Enclosures, DC4R Series
44U 4-POST 36IN DEPTH RACK
MFG Item Number
DC4R4436F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DC4R Series
Item #
DC4R4436F
44U 4-POST 36IN DEPTH RACK

DC4R Series Information

Specifications

Specifications
Manufacturer Part Number DC4R4436F
Manufacturer Hammond Manufacturing
Product Series DC4R
Family Series Hammond Manufacturing Enclosures, DC4R Series
Description 44U 4-POST 36IN DEPTH RACK
Material Steel
Composition Metallic
Max Rack Units 44U
Comments Fixed Depth
Net Weight 96 lbs
Gross Weight 96 lbs