Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC4RPR44 Hammond Manufacturing Enclosures, DC4R Series, Additional pair of rails for DC4R
DC4RPR44 Hammond Manufacturing Enclosures, DC4R Series, Additional pair of rails for DC4R
This item cannot be canceled or returned
Description
Additional pair of rails for DC4R
Specifications
Specifications
| Manufacturer Part Number |
DC4RPR44 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DC4R |
| Family Series |
Hammond Manufacturing Enclosures, DC4R Series |
| Description |
Additional pair of rails for DC4R 44U |
| Accessory Type |
Rails |
| Comments |
Additional pair of rails for DC4R 44U |
| Net Weight |
55.99 lbs |
| Gross Weight |
20 lbs |
DC4RPR44
Hammond Manufacturing Enclosures, DC4R Series