Series Information
| Manufacturer Part Number | DC500F60C |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Relays |
| Description | SSR,Panel Mount, IP20, 500VDC/60A, 30-60VDC In, FET Output |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 30-60 VDC |
| Input Polarity | DC |
| Output Voltage | 1-500 VDC |
| Nominal Output Voltage | 12 VDC, 125 VDC, 3.3 VDC, 575 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC, 380 VDC, 250 VDC |
| Current Rating | 60 A |
| Termination | Screw Terminal |
| Output Type | MOSFET |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |