DC60SA3H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DC60SA3H Crydom Relays, DC60 Series, SSR Relay, Panel Mount, IP00, 60VDC/

MFG Item Number
DC60SA3H

DC60SA3H Crydom Relays, DC60 Series, SSR Relay, Panel Mount, IP00, 60VDC/

MFG Item Number
DC60SA3H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Relays, DC60 Series
Item #
DC60SA3H
SSR Relay, Panel Mount, IP00, 60VDC/

DC60 Series Information

  • 3.5~32 VDC; 90~280 VAC Input
  • 3~60 VDC, .02~7 Amps Output
  • DC Output
  • Cost Effective
  • Panel Mount
Bipolar transistor outputs are available in 3, 5 and 7 amp ratings. These cost‑effective relays come in an industry standard panel‑mount package.

  • 4KV Isolation Voltage
  • Normally Open or Normally Closed

Specifications

Specifications
Manufacturer Part Number DC60SA3H
Manufacturer Crydom
Product Series DC60
Family Series Crydom Relays, DC60 Series
Description SSR Relay, Panel Mount, IP00, 60VDC/ 3A, 90-280VAC/DC In, BJT Output, TP
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 90-280 VAC, 90-280 VDC
Input Polarity DC
Output Voltage 3-48 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 3 A
Termination Screw Terminal
Output Type Transistor
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs