Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCCSLW39 Wiegmann Enclosures, LHT STRP DAISY CHN CBL MALE/FEMALE 39 IN
DCCSLW39 Wiegmann Enclosures, LHT STRP DAISY CHN CBL MALE/FEMALE 39 IN
This item cannot be canceled or returned
Description
LHT STRP DAISY CHN CBL MALE/FEMALE 39 IN
Specifications
Specifications
| Manufacturer Part Number |
DCCSLW39 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Light Strip Daisy Chn Cbl Male/Female 39 In |
| Accessory Type |
Cable |
| Comments |
Daisy Chain Cable Male to Female 39 inch |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |
DCCSLW39
Wiegmann Enclosures