Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DCF10WH-X Panduit Raceways, Surface Raceway, LD10 Low Volt. , Entr.
MFG Item Number
DCF10WH-X
DCF10WH-X Panduit Raceways, Surface Raceway, LD10 Low Volt. , Entr.
MFG Item Number
DCF10WH-X
This item cannot be canceled or returned
Description
Surface Raceway, LD10 Low Volt. , Entr.
Specifications
Specifications
Manufacturer Part Number
DCF10WH-X
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The drop ceiling/entrance end fitting allows for running cable directly from the ceiling. It is designed to be used with the LD10 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is
Material
Non-Metallic
Color
White
Approvals
UL
Net Weight
0.29 lbs
Gross Weight
0.557 lbs
DCF10WH-X
Panduit Raceways