Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DCF3EI-X Panduit Raceways, Surface Raceway, LD3 Low Volt. , Entr. E

MFG Item Number
DCF3EI-X

DCF3EI-X Panduit Raceways, Surface Raceway, LD3 Low Volt. , Entr. E

MFG Item Number
DCF3EI-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, Series
Item #
DCF3EI-X
Surface Raceway, LD3 Low Volt. , Entr. E

Series Information

Specifications

Specifications
Manufacturer Part Number DCF3EI-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The drop ceiling/entrance end fitting allows for running cable directly from the ceiling. It is designed to be used with the LD3 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is made
Material Non-Metallic
Color Ivory
Approvals UL
Net Weight 0.35 lbs
Gross Weight 0.652 lbs