Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCG1103URM Eaton Safety Switches, 1000VDC Sfty-Sw GrndED PV SYS 1-Ckt
MFG Item Number
DCG1103URM
DCG1103URM Eaton Safety Switches, 1000VDC Sfty-Sw GrndED PV SYS 1-Ckt
MFG Item Number
DCG1103URM
This item cannot be canceled or returned
Description
1000VDC Sfty-Sw GrndED PV SYS 1-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCG1103URM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton heavy duty DC disconnect,For Grounded PV Systems,100A,NEMA 3R,Painted galvanized steel,Non-fusible,Grounded,14-1/0 AWG lug capacity, 14-1/0 AWG solid return,1,Isolated return,DC photovoltaic systems,1000 Vdc |
| Number of Poles |
1 |
| Voltage |
1,000 V |
| Current Rating |
100 A |
| Fusible |
No |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCG1103URM
Eaton Safety Switches