Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCG2101URM Eaton Safety Switches, 1000VDC Sfty-Sw GrndED PV SYS 2-Ckt
MFG Item Number
DCG2101URM
DCG2101URM Eaton Safety Switches, 1000VDC Sfty-Sw GrndED PV SYS 2-Ckt
MFG Item Number
DCG2101URM
This item cannot be canceled or returned
Description
1000VDC Sfty-Sw GrndED PV SYS 2-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCG2101URM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton heavy duty DC disconnect,30A,NEMA 3R,Painted galvanized steel,Non-fusible,Grounded,14-2 AWG lug capacity, 14-2 AWG solid return,2,Isolated return,DC photovoltaic systems,1000 Vdc |
| Number of Poles |
2 |
| Voltage |
1,000 V |
| Current Rating |
30 A |
| Fusible |
No |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCG2101URM
Eaton Safety Switches